Motion
ZPS5500F 5 PILLOWBLK ROLLR BRG

REXNORD INC
ZPS5500F 5 PILLOWBLK ROLLR BRG

Pillow Block Roller Bearing Unit - 5 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00572839
MFR #ZPS5500F 5 PILLOWBLK ROLLR BRG
Your Price$10,633.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZPS5500F 5 PILLOWBLK ROLLR BRG

Pillow Block Roller Bearing Unit - 5 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00572839
MFR #ZPS5500F 5 PILLOWBLK ROLLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,633.49/each(List $13,138.21)

Overview

Mfr description
ZPS5500F PBLK,FLTG,HD BG,4 BLT HSG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    16.0000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    6.1250 in
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    7-1/2 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    7.8750 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    221700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    203 lbs
  • Max Rpm
    1600 rpm
  • Manufacturer Upc Number
    698210551674
  • UPC_NO
    698210551674
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought