Motion
P4B-S2-415RE

DODGE
P4B-S2-415RE

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00572840
MFR #P4B-S2-415RE
Price$5,819.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-S2-415RE

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00572840
MFR #P4B-S2-415RE

Mfr description
P4B-S2-415RE 070395
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,819.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Bolt Center To Center Length
    15.0000 to 16.0000 in
  • Bore Diameter  
    4-15/16 in
  • Bore Length
    5.98 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-400

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    146000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    070395
  • Max Rpm
    870 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22226
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    196000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475306244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)