Motion
ZPS5515F 5 15/16 PILLOW ROLLER BRG

REXNORD INC
ZPS5515F 5 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00572845
MFR #ZPS5515F 5 15/16 PILLOW ROLLER BRG
Price$18,149.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZPS5515F 5 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00572845
MFR #ZPS5515F 5 15/16 PILLOW ROLLER BRG

Mfr description
ZPS5515F PBLK,FLTG,HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,149.55/each

Specifications

Dimensions

  • Base Height
    7.0630 in
  • Base To Bore Centerline
    7.0625 in
  • Base Width
    6-3/4 in
  • Bolt Center Diameter
    20.5000 in
  • Bolt Center To Center Length
    20.5000 in
  • Bolt Size
    1.1250 in
  • Bore Diameter  
    5.9375 in
  • Bore Inside Diameter
    5.9375 in
  • Bore Length
    8.1300 in
  • Housing Dimensions
    24.7500 x 8.1300 x 15.1600 in
  • Housing Width
    8.1300 in
  • Inner Race Width
    8.1300 in
  • Inside Diameter
    5.9375 in
  • Length
    24.7500 in
  • Length Through Bore
    8.1300 in
  • Max Bolt Hole Spacing
    20.5000 in
  • Min Bolt Hole Spacing
    20.5000 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    15.0938 in
  • Overall Length  
    24.7500 in
  • Overall Width
    8.1250 in
  • Shaft Diameter
    5.9375 in
  • Thread Size
    1/4 NPT
  • Weight
    274 lbs
  • Width
    8.1300 in, 206.50 mm

Details

  • Additional Details
    Relubricatable | Powder Coated Housing
  • Bearing Number
    5515U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    20.5000 in
  • Dynamic Load Capacity
    248200 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Double Set Collar, Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZPS5515F
  • Manufacturer Upc Number
    698210167608
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    900 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    212700 lbf
  • Radial Static Load Capacity
    310600 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    5515U
  • Replacement Seal
    ZS15NEW
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    304600 lbf
  • Suitable For High Temp App
    No
  • Type
    Four Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210167608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)