Motion
MP5208F
Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00572859
MFR #MP5208F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00572859
MFR #MP5208F

Mfr description
MP5208F PBLK HD W/HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    5 in
  • Bolt Center To Center Length
    9.7500 in
  • Bore Diameter  
    2-1/2 in
  • Overall Height  
    7.0625 in
  • Overall Length  
    13.0000 in
  • Overall Width
    4.8750 in
  • Weight
    38.2 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1700 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Contact Seal
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210642792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)