Motion
TC6
Threaded Cover Bearing End Cap or Cover - Threaded Cover Type
MI ITEM #00572880
MFR #TC6
Price$281.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Cover Bearing End Cap or Cover - Threaded Cover Type
MI ITEM #00572880
MFR #TC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$281.24/each

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Overall Length
    10.0000 in
  • Overall Width
    10.0000 in
  • Size Code
    6
  • Weight
    0.30 lbs
  • Width
    10.0000 in

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Threaded Cover
  • Manufacturer Upc Number
    698210676988
  • Product Type
    Bearing End Caps & Covers
  • Series
    Covers & Cover Kits
  • UPC_NO
    698210676988

Overview

Mfr description
TC6 THREADED COVER KIT
  • Threaded Cover Kit for Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought