Motion
TC7
Threaded Cover Bearing End Cap or Cover - Threaded Cover Type
Mi Item #00572882
MFR #TC7
Price$252.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Cover Bearing End Cap or Cover - Threaded Cover Type
Mi Item #00572882
MFR #TC7

Mfr description
TC7 THREADED COVER KIT
  • Threaded Cover Kit for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.81/each

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Size Code
    7
  • Weight
    0.30 lbs
  • Width
    4.0000 in

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Threaded Cover
  • Manufacturer Upc Number
    698210676995
  • Product Type
    Bearing End Caps & Covers
  • Series
    Covers & Cover Kits
  • UPC_NO
    698210676995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)