Motion
TC11 THREADED COVER KIT

REXNORD INC
TC11 THREADED COVER KIT

TC11 Threaded Cover Bearing End Cap or Cover -
MI ITEM #00572890
MFR #TC11 THREADED COVER KIT
Price$696.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TC11 THREADED COVER KIT

TC11 Threaded Cover Bearing End Cap or Cover -
MI ITEM #00572890
MFR #TC11 THREADED COVER KIT

Mfr description
TC11 THREADED COVER KIT
  • Threaded Cover Kit for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$696.08/each

Specifications

Dimensions

  • Size Code
    11
  • Weight
    1.45 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Threaded Cover
  • Manufacturer Upc Number
    698210677039
  • Product Type
    Bearing End Caps & Covers
  • Series
    Covers & Cover Kits
  • UPC_NO
    698210677039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)