Motion
TC16NEW THREADED COVER KIT

REXNORD INC
TC16NEW THREADED COVER KIT

Threaded Cover Bearing End Cap or Cover -
MI ITEM #00572900
MFR #TC16NEW THREADED COVER KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TC16NEW THREADED COVER KIT

Threaded Cover Bearing End Cap or Cover -
MI ITEM #00572900
MFR #TC16NEW THREADED COVER KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC16NEW THREADED COVER KIT
  • Threaded Cover Kit for Spherical Roller Bearing

Specifications

  • End Cap Type
    Threaded Cover
  • Series
    Covers & Cover Kits
  • Size Code
    16
  • Manufacturer Upc Number
    698210677084
  • UPC_NO
    698210677084
  • Weight
    12.30 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought