Motion
MPS5203F

REXNORD INC
MPS5203F

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00572909
MFR #MPS5203F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MPS5203F

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00572909
MFR #MPS5203F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPS5203F PBLK,FLTG,HD BG,4 BLT HSG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    7.5000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.7500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    4-1/8 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.1250 in
  • Seal Type
    Contact Seal
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    31800 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    21.7 lbs
  • Max Rpm
    2200 rpm
  • UPC_NO
    698210712501
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text