Motion
PEB22547FE

LINK-BELT
PEB22547FE

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00572916
MFR #PEB22547FE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22547FE

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00572916
MFR #PEB22547FE

Mfr description
PEB22547FE PILLOWBLK PE-B22547FE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3-7/8 in
  • Bolt Center To Center Length
    9.7500 in
  • Bore Diameter  
    2-15/16 in
  • Overall Height  
    7.3125 in
  • Overall Length  
    13.0000 in
  • Overall Width
    4.8750 in
  • Weight
    39.74 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1500 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Labyrinth
  • Series
    500
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327430931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)