Motion
PEB22555FE 3 7/16 PILLOWBLK RLR BRG

LINK-BELT
PEB22555FE 3 7/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00572920
MFR #PEB22555FE 3 7/16 PILLOWBLK RLR BRG
Your Price$3,572.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22555FE 3 7/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00572920
MFR #PEB22555FE 3 7/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,572.24/each(List $4,413.67)

Overview

Mfr description
PEB22555FE PILLOWBLK PE-B22555FE

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.5000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    4.0000 in
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    5 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    5.3125 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    500
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    57 lbs
  • Max Rpm
    1250 rpm
  • UPC_NO
    662327112301
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text