Motion
MPS5400F 4 PILLOWBLK ROLLR BRG

REXNORD INC
MPS5400F 4 PILLOWBLK ROLLR BRG

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00572926
MFR #MPS5400F 4 PILLOWBLK ROLLR BRG
Your Price$6,543.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MPS5400F 4 PILLOWBLK ROLLR BRG

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00572926
MFR #MPS5400F 4 PILLOWBLK ROLLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,543.10/each(List $8,178.88)

Overview

Mfr description
MPS5400F PBLK,FLTG,HD BG,4 BLT HSG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.7500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    5.0000 in
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    6 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    6.2500 in
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    95 lbs
  • Max Rpm
    1200 rpm
  • UPC_NO
    698210712563
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought