Motion
B 9784-19

SKF
B 9784-19

1.9375 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 1.9375 in , 2.5625 in OD, 0.1420 in Overall Width
Mi Item #00572954
MFR #B 9784-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 9784-19

1.9375 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 1.9375 in , 2.5625 in OD, 0.1420 in Overall Width
Mi Item #00572954
MFR #B 9784-19

Mfr description
B-9784-19 CONTACT SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter
    1.9375 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    0.1420 in
  • Width
    0.1420 in, 3.60 mm

Details

  • Material
    Aramid Composite, Neoprene
  • Product Type
    Bearing Seals
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)