Motion
B 9784-15

SKF
B 9784-15

1.6875 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 1.6875 in , 2.3125 in OD, 0.1420 in Overall Width
Mi Item #00572963
MFR #B 9784-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 9784-15

1.6875 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 1.6875 in , 2.3125 in OD, 0.1420 in Overall Width
Mi Item #00572963
MFR #B 9784-15

Mfr description
B-9784-15 CONTACT SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Compatible Bore Diameter
    1.6875 in
  • Outside Diameter
    2.3125 in
  • Overall Width
    0.1420 in
  • Width
    0.1420 in, 3.60 mm

Details

  • Material
    Aramid Composite, Neoprene
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)