Motion
B 9784-95

SKF
B 9784-95

4.9375 in Bore, Compatible Bore: 4.9375 in , 5.9850 in OD, 0.3050 in Overall Width
Mi Item #00572990
MFR #B 9784-95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 9784-95

4.9375 in Bore, Compatible Bore: 4.9375 in , 5.9850 in OD, 0.3050 in Overall Width
Mi Item #00572990
MFR #B 9784-95

Mfr description
B-9784-95 CONTACT SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Outside Diameter
    5.9850 in
  • Overall Width
    0.3050 in
  • Width
    0.3050 in, 7.74 mm

Details

  • Product Type
    Bearing Seals
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)