Specifications
Dimensions
- Bore Diameter5.8750 in
- Compatible Bore Diameter5.8750 in
- Outside Diameter6.9430 in
- Overall Width0.3050 in
- Width0.3050 in, 7.74 mm
Details
- Product TypeBearing Seals
- SeriesSAF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)