Motion
NS-210X6-TUFR

DODGE
NS-210X6-TUFR

Narrow Slot Take-Up Frame - Side Mount, 6.0000 in Travel, 13.6250 in Length, 3.8125 in Width
Mi Item #00572998
MFR #NS-210X6-TUFR
Price$255.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NS-210X6-TUFR

Narrow Slot Take-Up Frame - Side Mount, 6.0000 in Travel, 13.6250 in Length, 3.8125 in Width
Mi Item #00572998
MFR #NS-210X6-TUFR

Mfr description
NS210X6TUFR TAKE-UP FRAME ASSY 038109
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.61/each

Specifications

Dimensions

  • Base Width  
    3.8125 in
  • Bolt Center To Center Length
    12.1250 in
  • Overall Length  
    13.6250 in
  • Rod Diameter
    3/4 in
  • Take Up Frame Size
    NS-210
  • Travel  
    6.0000 in
  • Weight
    5.31 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    038109
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    NS
  • Style
    Narrow Slot
  • UPC_NO
    782475019021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)