Motion
NS-308X12-TUFR

DODGE
NS-308X12-TUFR

Narrow Slot Take-Up Frame - Side Mount, 12.0000 in Travel, 19.6250 in Length, 4.6875 in Width
MI ITEM #00573002
MFR #NS-308X12-TUFR
Price$285.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NS-308X12-TUFR

Narrow Slot Take-Up Frame - Side Mount, 12.0000 in Travel, 19.6250 in Length, 4.6875 in Width
MI ITEM #00573002
MFR #NS-308X12-TUFR

Mfr description
NS308X12TUFR TAKE-UP FRAME ASSY 038111
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.80/each

Specifications

Dimensions

  • Base Width  
    4.6875 in
  • Bolt Center To Center Length
    18.1250 in
  • Overall Length  
    19.6250 in
  • Rod Diameter
    3/4 in
  • Take Up Frame Size
    NS-308
  • Travel  
    12.0000 in
  • Weight
    7.74 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    038111
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    NS
  • Style
    Narrow Slot
  • UPC_NO
    782475019045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)