Motion
NS-415X9-TUFR

DODGE
NS-415X9-TUFR

Narrow Slot Take-Up Frame - Side Mount, 9.0000 in Travel, 19.1250 in Length, 7.0000 in Width
MI ITEM #00573016
MFR #NS-415X9-TUFR
Price$673.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NS-415X9-TUFR

Narrow Slot Take-Up Frame - Side Mount, 9.0000 in Travel, 19.1250 in Length, 7.0000 in Width
MI ITEM #00573016
MFR #NS-415X9-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$673.77/each

Specifications

Dimensions

  • Base Width  
    7.0000 in
  • Bolt Center To Center Length
    17.3750 in
  • Overall Length  
    19.1250 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    NS-415
  • Travel  
    9.0000 in
  • Weight
    13.39 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    038118
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    NS
  • Style
    Narrow Slot
  • UPC_NO
    782475019113

Overview

Mfr description
NS415X9TUFR TAKE-UP FRAME 038118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text