Motion
NS-415X18-TUFR

DODGE
NS-415X18-TUFR

Narrow Slot Take-Up Frame - Side Mount, 18.0000 in Travel, 28.1250 in Length, 7.0000 in Width
Mi Item #00573018
MFR #NS-415X18-TUFR
Price$589.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NS-415X18-TUFR

Narrow Slot Take-Up Frame - Side Mount, 18.0000 in Travel, 28.1250 in Length, 7.0000 in Width
Mi Item #00573018
MFR #NS-415X18-TUFR

Mfr description
NS415X18TUFR TAKE-UP FRAME ASSY 038119
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.74/each

Specifications

Dimensions

  • Base Width  
    7.0000 in
  • Bolt Center To Center Length
    26.3750 in
  • Overall Length  
    28.1250 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    NS-415
  • Travel  
    18.0000 in
  • Weight
    18.78 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    038119
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    NS
  • Style
    Narrow Slot
  • UPC_NO
    782475019120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)