Motion
ZT22012
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573038
MFR #ZT22012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573038
MFR #ZT22012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZT22012 HD T-U BLK W/ND BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    3/4 in
  • Slot Spacing
    3.0000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Powder Coated
  • Overall Height
    3.6250 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT2000
  • Manufacturer Catalog Number
    ZT22012
  • Manufacturer Upc Number
    698210714543
  • UPC_NO
    698210714543
  • Weight
    4 lbs
  • Max Rpm
    6500 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    9900 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text