Motion
TB22416H 1 TAKEUP ROLLER BRG

LINK-BELT
TB22416H 1 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573043
MFR #TB22416H 1 TAKEUP ROLLER BRG
Price$2,085.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22416H 1 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573043
MFR #TB22416H 1 TAKEUP ROLLER BRG

Mfr description
TB22416H T-U UNIT T-B22416H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,085.98/each

Specifications

Dimensions

  • Between Frame Width
    2.0000 in, 50.79 mm
  • Body Width
    2.0000 in, 50.79 mm
  • Bore Diameter
    1 in
  • Bore Length
    2.5600 in, 65.02 mm
  • Hole Diameter
    0.7500 in, 19.05 mm
  • Housing Dimensions
    2.0000 in, 50.79 mm
  • Housing Width
    2.0000 in, 50.79 mm
  • Inner Ring Width
    2.5600 in, 65.02 mm
  • Insert Outer Diameter
    1.3070 in, 33.20 mm
  • Length Through Bore
    2.5600 in, 65.02 mm
  • Outside Diameter
    1.3070 in, 33.20 mm
  • Overall Height
    3.6250 in
  • Overall Length
    4.0600 in, 103.09 mm
  • Overall Width
    3.6250 in
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Size Code
    B416
  • Slot Spacing
    3.0000 in
  • Slot Width
    0.5300 in, 13.46 mm
  • Take Up Frame Size
    B416
  • Weight
    4.25 lbs

Details

  • Bearing Material
    Steel
  • Bearing Series
    TB22400
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    62720 N, 14100 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TB22416H
  • Manufacturer Upc Number
    662327141660
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3500 rpm
  • Maximum Speed
    4500 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    11500 lbf
  • Radial Static Load Capacity
    66278 N, 14900 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B416L
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    B22400
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    66278 N, 14900 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    662327141660
  • Vibration Frequency Roller Spin
    2.44 cpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)