Motion
TB22420H 1 1/4 TAKEUP ROLLER BRG

LINK-BELT
TB22420H 1 1/4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-1/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573051
MFR #TB22420H 1 1/4 TAKEUP ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22420H 1 1/4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-1/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573051
MFR #TB22420H 1 1/4 TAKEUP ROLLER BRG

Mfr description
TB22420H T-U UNIT T-B22420H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    2.1300 in, 54.10 mm
  • Bore Diameter
    1-1/4 in
  • Bore Length
    2.6900 in, 68.32 mm
  • Hole Diameter
    0.8800 in, 22.35 mm
  • Housing Dimensions
    2.1300 in, 54.10 mm
  • Housing Width
    2.1300 in, 54.10 mm
  • Inner Ring Width
    2.6900 in, 68.32 mm
  • Length Through Bore
    2.6900 in, 68.32 mm
  • Overall Height
    4.1250 in
  • Overall Length
    4.5600 in, 115.82 mm
  • Overall Width
    2.1250 in
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Size Code
    B420
  • Slot Spacing
    3.5000 in, 88.90 mm
  • Slot Width
    0.5300 in, 13.46 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    6 lbs

Details

  • Bearing Material
    Steel
  • Bearing Series
    TB22400
  • Cage Material
    Steel
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    75174.84 N, 16900 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    TB22420H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327141691
  • Material
    Cast Iron
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    16900 lbf
  • Radial Static Load Capacity
    18300 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B420L
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    B22400
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    81402.81 N, 18300 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    662327141691
  • Vibration Frequency Roller Spin
    2.54 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)