Motion
WSTU-K-107R    TYPE K

DODGE
WSTU-K-107R TYPE K

Roller Bearing Take-Up Unit - Tapered Roller, 1-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573053
MFR #WSTU-K-107R TYPE K
List Price$1,010.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-K-107R TYPE K

Roller Bearing Take-Up Unit - Tapered Roller, 1-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573053
MFR #WSTU-K-107R TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,010.41/each for your price

Overview

Mfr description
WSTUK107R TAKE-UP BRG 023256

Specifications

  • Type Of Bearing
    Tapered Roller
  • Bore Diameter
    1-7/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Triple Lip
  • Country of Origin
    US
  • Radial Static Load Capacity
    26000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    023256
  • UPC_NO
    782475697045
  • Bore Length
    2.55 in
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Housing Type
    Wide-Slot Takeup
  • Expansion Capability
    Non-Expansion (Fixed)
  • Maximum Speed
    3820 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-308
  • Material
    023256
  • Radial Dynamic Load Capacity
    5500 lbf
  • Type
    Type K Bearing
  • Weight - Imperial
    7.400
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text