Motion
WSTU-K-108R    TYPE K

DODGE
WSTU-K-108R TYPE K

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 1-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573056
MFR #WSTU-K-108R TYPE K
Price$1,498.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-K-108R TYPE K

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 1-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573056
MFR #WSTU-K-108R TYPE K

Mfr description
WSTUK108R TAKE-UP BRG 023257
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,498.21/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Bore Length
    2.83 in
  • Inner Ring Width
    2.8300 in, 71.88 mm
  • Length Through Bore
    2.8300 in, 71.88 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Size Code
    308
  • Take Up Frame Size
    CP-308
  • Weight
    9.1 lbs, 4.128 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type K
  • Compatible Frame Number
    CP-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    31448.927 N, 7070 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023257
  • Material
    023257
  • Max Rpm
    3320 rpm
  • Maximum Speed
    3320 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    7070 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Series
    WSTU
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    146791.313 N, 33000 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)