Motion
TB22427H 1 11/16 TAKEUP ROLLER BRG

LINK-BELT
TB22427H 1 11/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573062
MFR #TB22427H 1 11/16 TAKEUP ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22427H 1 11/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573062
MFR #TB22427H 1 11/16 TAKEUP ROLLER BRG

Mfr description
TB22427H T-U UNIT T-B22427H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    2.4400 in, 61.97 mm
  • Bore Diameter
    1-11/16 in
  • Bore Length
    3.1300 in, 79.50 mm
  • Hole Diameter
    1.1300 in, 28.70 mm
  • Housing Dimensions
    2.4400 in, 61.97 mm
  • Housing Width
    2.4400 in, 61.97 mm
  • Inner Ring Width
    3.1300 in, 79.50 mm
  • Insert Outer Diameter
    2.0270 in, 51.49 mm
  • Length Through Bore
    3.1300 in, 79.50 mm
  • Outside Diameter
    2.0270 in, 51.49 mm
  • Overall Height
    4.7500 in
  • Overall Length
    5.9400 in, 150.87 mm
  • Overall Width
    4.7500 in
  • Shaft Diameter
    1.6875 in, 42.85 mm
  • Size Code
    B428
  • Slot Spacing
    4.0000 in
  • Slot Width
    0.6900 in, 17.52 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    10.5 lbs

Details

  • Bearing Series
    TB22400
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    109.87 kN, 24700 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TB22427H
  • Manufacturer Upc Number
    662327141769
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2350 rpm
  • Maximum Speed
    3100 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    20200 lbf
  • Radial Static Load Capacity
    127663.6 N, 28700 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B427L
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    B22400
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    127.66 kN, 28700 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    662327141769
  • Vibration Frequency Roller Spin
    2.796 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)