Motion
WSTU-K-112R    TYPE K

DODGE
WSTU-K-112R TYPE K

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 1-3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573064
MFR #WSTU-K-112R TYPE K
Price$1,364.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-K-112R TYPE K

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 1-3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573064
MFR #WSTU-K-112R TYPE K

Mfr description
WSTUK112R TAKE-UP BRG 023260
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,364.06/each

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Bore Length
    2.95 in
  • Length Through Bore
    2.9500 in, 74.93 mm
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Take Up Frame Size
    CP-400
  • Weight
    11 lbs, 4.99 kg

Details

  • Bearing Series
    Type K
  • Country of Origin
    US
  • Dynamic Load Capacity
    41368.461 N, 9300 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023260
  • Material
    023260
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    191273.529 N, 43000 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)