Motion
TB22428H 1 3/4 TAKEUP ROLLER BRG

LINK-BELT
TB22428H 1 3/4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573065
MFR #TB22428H 1 3/4 TAKEUP ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22428H 1 3/4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573065
MFR #TB22428H 1 3/4 TAKEUP ROLLER BRG

Mfr description
TB22428H T-U UNIT T-B22428H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Overall Height
    4.7500 in
  • Overall Width
    4.7500 in
  • Slot Spacing
    4.0000 in
  • Take Up Frame Size
    B428
  • Weight
    10.5 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TB22428H
  • Manufacturer Upc Number
    662327141776
  • Max Rpm
    2350 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    20200 lbf
  • Seal Type
    Labyrinth
  • Series
    B22400
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    662327141776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)