Motion
ZT52112 1 3/4 TAKEUP ROLLER BRG

REXNORD INC
ZT52112 1 3/4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573066
MFR #ZT52112 1 3/4 TAKEUP ROLLER BRG
Price$904.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT52112 1 3/4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573066
MFR #ZT52112 1 3/4 TAKEUP ROLLER BRG

Mfr description
ZT52112 HD T-U BLK W/ND BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$904.40/each

Specifications

Dimensions

  • Body Width
    2.4400 in, 61.97 mm
  • Bore Diameter
    1-3/4 in
  • Bore Length
    3.1300 in, 79.50 mm
  • Hole Diameter
    1.1300 in, 28.70 mm
  • Housing Dimensions
    2.4400 in, 61.97 mm
  • Housing Width
    2.4400 in, 61.97 mm
  • Inner Ring Width
    3.1300 in, 79.50 mm
  • Insert Outer Diameter
    2.0270 in, 51.49 mm
  • Length Through Bore
    3.1300 in, 79.50 mm
  • Outside Diameter
    2.0270 in, 51.49 mm
  • Overall Height
    4.7500 in
  • Overall Length
    5.9400 in, 150.87 mm
  • Overall Width
    3.1300 in, 79.50 mm
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Size Code
    5
  • Slot Spacing
    4.0000 in
  • Slot Width
    0.6900 in, 17.52 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    9.7 lbs

Details

  • Bearing Series
    ZT2000
  • Cage Material
    Engineered Polymer
  • Country of Origin
    Mexico
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    123749.4 N, 27820 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZT52112
  • Manufacturer Upc Number
    698210183707
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    4450 rpm
  • Maximum Speed
    4450 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    20200 lbf
  • Radial Static Load Capacity
    127663.6 N, 28700 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2112U
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    ZT2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    127663.6 N, 28700 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210183707
  • Vibration Frequency Roller Spin
    2.796 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)