Motion
ZT72203 2 3/16 TAKEUP ROLLER BRG

REXNORD INC
ZT72203 2 3/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573081
MFR #ZT72203 2 3/16 TAKEUP ROLLER BRG
Price$1,020.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT72203 2 3/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573081
MFR #ZT72203 2 3/16 TAKEUP ROLLER BRG

Mfr description
ZT72203 HD T-U BLK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,020.03/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Hole Diameter
    1.3800 in, 35.10 mm
  • Housing Dimensions
    2.5000 in, 63.50 mm
  • Housing Width
    2.5000 in, 63.50 mm
  • Inner Ring Width
    2.6200 in, 66.54 mm
  • Length Through Bore
    3.3200 in, 84.32 mm
  • Overall Height
    5.2500 in
  • Overall Length
    7.1300 in, 181.10 mm
  • Overall Width
    3.3200 in, 84.31 mm
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Size Code
    7
  • Slot Spacing
    4.5000 in
  • Slot Width
    0.8100 in, 20.57 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    13.6 lbs

Details

  • Bearing Series
    ZT2000
  • Cage Material
    Engineered Polymer
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    161781.6 N, 36370 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZT72203
  • Manufacturer Upc Number
    698210184001
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3650 rpm
  • Maximum Speed
    3650 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    197501.1 N, 44400 lbs
  • Relubricatable
    True
  • Replacement Bearing
    2203U
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    ZT2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    197501.1 N, 44400 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210184001
  • Vibration Frequency Roller Spin
    0.0606 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)