Motion
WSTU-K-204R    TYPE K

DODGE
WSTU-K-204R TYPE K

Roller Bearing Take-Up Unit - Tapered Roller, 2-1/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573083
MFR #WSTU-K-204R TYPE K
List Price$1,812.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-K-204R TYPE K

Roller Bearing Take-Up Unit - Tapered Roller, 2-1/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573083
MFR #WSTU-K-204R TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,812.98/each for your price

Overview

Mfr description
WSTUK204R TAKE-UP BRG 023264

Specifications

  • Type Of Bearing
    Tapered Roller
  • Bore Diameter
    2-1/4 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Country of Origin
    US
  • Radial Static Load Capacity
    54000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    023264
  • Bore Length
    3.34 in
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Housing Type
    Wide-Slot Takeup
  • Expansion Capability
    Non-Expansion (Fixed)
  • Maximum Speed
    2420 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-502
  • Material
    023264
  • Radial Dynamic Load Capacity
    10600 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text