Motion
WSTU-K-211R

DODGE
WSTU-K-211R

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 2-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573099
MFR #WSTU-K-211R
Price$2,430.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-K-211R

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 2-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573099
MFR #WSTU-K-211R

Mfr description
WSTUK211R TAKE-UP BRG 023267
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,430.78/each

Specifications

Dimensions

  • Bore Diameter
    2-11/16 in
  • Bore Length
    3.78 in
  • Length Through Bore
    3.7800 in, 96.01 mm
  • Shaft Diameter
    2.6875 in, 68.26 mm
  • Take Up Frame Size
    CP-515
  • Weight
    28 lbs, 12.701 kg

Details

  • Bearing Series
    Type K
  • Country of Origin
    US
  • Dynamic Load Capacity
    49464.224 N, 11120 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023267
  • Material
    023267
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Lip Seal
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    272231.163 N, 61200 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)