Motion
TB22443H 2 11/16 TAKEUP ROLLER BRG

LINK-BELT
TB22443H 2 11/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 2-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573100
MFR #TB22443H 2 11/16 TAKEUP ROLLER BRG
Price$1,546.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22443H 2 11/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 2-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573100
MFR #TB22443H 2 11/16 TAKEUP ROLLER BRG

Mfr description
TB22443H T-U UNIT T-B22443H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,546.10/each

Specifications

Dimensions

  • Body Width
    3.1300 in, 79.50 mm
  • Bore Diameter
    2-11/16 in
  • Bore Length
    4.0000 in, 101.59 mm
  • Hole Diameter
    1.6300 in, 41.39 mm
  • Housing Dimensions
    3.1300 in, 79.50 mm
  • Housing Width
    3.1300 in, 79.50 mm
  • Inner Ring Width
    4.0000 in, 101.59 mm
  • Length Through Bore
    4.0000 in, 101.59 mm
  • Outside Diameter
    3.3700 in, 85.59 mm
  • Overall Height
    6.6875 in
  • Overall Length
    9.1300 in, 231.90 mm
  • Overall Width
    6.6875 in
  • Shaft Diameter
    2.6875 in, 68.26 mm
  • Size Code
    B448
  • Slot Spacing
    5.9375 in
  • Slot Width
    1.8100 in, 45.96 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    30 lbs

Details

  • Bearing Series
    TB22400
  • Cage Material
    Steel
  • Country of Origin
    USA
  • Dynamic Load Capacity
    227.3 kN, 51100 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TB22443H
  • Manufacturer Upc Number
    662327141950
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 224.6 °F
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1950 rpm
  • Maximum Temperature
    107 °C, 224.6 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 224.6 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    318047 N, 71500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B443L
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    B22400
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    318047.85 N, 71500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    662327141950
  • Vibration Frequency Roller Spin
    0.0591 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)