Motion
TB22444H 2 3/4 TAKEUP ROLLER BRG

LINK-BELT
TB22444H 2 3/4 TAKEUP ROLLER BRG

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.7500 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573105
MFR #TB22444H 2 3/4 TAKEUP ROLLER BRG
Your Price$1,938.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22444H 2 3/4 TAKEUP ROLLER BRG

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.7500 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573105
MFR #TB22444H 2 3/4 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,938.48/each(List $2,395.09)

Overview

Mfr description
TB22444H TAKE-UP BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-3/4 in
  • Slot Spacing
    5.9370 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Labyrinth Seal
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    6.6875 in
  • Manufacturer Catalog Number
    TB22444H
  • Manufacturer Upc Number
    662327141967
  • UPC_NO
    662327141967
  • Weight
    30 lbs
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text