Motion
TB22455H 3 7/16 TAKEUP ROLLER BRG

LINK-BELT
TB22455H 3 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 3.4375 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573120
MFR #TB22455H 3 7/16 TAKEUP ROLLER BRG
Your Price$2,067.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22455H 3 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 3.4375 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573120
MFR #TB22455H 3 7/16 TAKEUP ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,067.34/each(List $2,604.18)

Overview

Mfr description
TB22455H T-U UNIT T-B22455H

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    3-7/16 in
  • Slot Spacing
    6.8125 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Labyrinth
  • Finish Coating
    Powder Coated
  • Overall Height
    7.8125 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    7.8125 in
  • Series
    B22400
  • Manufacturer Catalog Number
    TB22455H
  • Manufacturer Upc Number
    662327142032
  • UPC_NO
    662327142032
  • Weight
    41.65 lbs
  • Max Rpm
    1250 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    51000 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text