Motion
ZT102307 3 7/16 TAKEUP ROLLER BRG

REXNORD INC
ZT102307 3 7/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573121
MFR #ZT102307 3 7/16 TAKEUP ROLLER BRG
Price$2,403.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT102307 3 7/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573121
MFR #ZT102307 3 7/16 TAKEUP ROLLER BRG

Mfr description
ZT102307 HD T-U BLK W/ND BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,403.12/each

Specifications

Dimensions

  • Body Width
    3.4400 in, 87.37 mm
  • Bore Diameter
    3-7/16 in
  • Bore Length
    4.3800 in, 111.25 mm
  • Hole Diameter
    1.8800 in, 47.75 mm
  • Housing Dimensions
    3.4400 in, 87.37 mm
  • Housing Width
    3.4400 in, 87.37 mm
  • Inner Ring Width
    4.3800 in, 111.25 mm
  • Insert Outer Diameter
    3.9750 in, 100.96 mm
  • Length Through Bore
    4.3800 in, 111.25 mm
  • Outside Diameter
    3.9750 in, 100.96 mm
  • Overall Height
    7.8125 in
  • Overall Length
    10.0000 in, 254 mm
  • Overall Width
    4.3800 in, 111.25 mm
  • Shaft Diameter
    3.4375 in, 87.31 mm
  • Size Code
    10
  • Slot Spacing
    6.8125 in
  • Slot Width
    1.8100 in, 45.96 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    40.5 lbs

Details

  • Bearing Series
    ZT2000
  • Cage Material
    Engineered Polymer
  • Country of Origin
    Mexico
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    375.1 kN, 84330 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZT102307
  • Manufacturer Upc Number
    698210645557
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    403.5 kN, 90700 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2307U
  • Retainer Type
    Engineered Polymer
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    ZT2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    403.45 kN, 90700 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210645557
  • Vibration Frequency Roller Spin
    0.0628 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)