Motion
ZT112400 4 TAKEUP ROLLER BRG

REXNORD INC
ZT112400 4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573133
MFR #ZT112400 4 TAKEUP ROLLER BRG
Price$4,171.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT112400 4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573133
MFR #ZT112400 4 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,171.83/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Bore Length
    5.1300 in, 130.30 mm
  • Hole Diameter
    2.1300 in, 54.10 mm
  • Housing Dimensions
    4.1300 in, 104.90 mm
  • Housing Width
    4.1300 in, 104.90 mm
  • Inner Ring Width
    5.1300 in, 130.30 mm
  • Length Through Bore
    5.1300 in, 130.30 mm
  • Outside Diameter
    4.5610 in, 115.84 mm
  • Overall Height
    9.4375 in
  • Overall Length
    12.1300 in, 308.10 mm
  • Overall Width
    5.1300 in, 130.30 mm
  • Shaft Diameter
    4.0000 in, 101.59 mm
  • Size Code
    11
  • Slot Spacing
    8.6250 in
  • Slot Width
    2.0600 in, 52.32 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    67 lbs

Details

  • Bearing Series
    ZT2000
  • Cage Material
    Engineered Polymer
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    582584 N, 130970 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZT112400
  • Manufacturer Upc Number
    698210684556
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2050 rpm
  • Maximum Speed
    2050 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    609404.44 N, 137000 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2400U
  • Retainer Type
    Engineered Polymer
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    ZT2000
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    609404.5 N, 137000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210684556
  • Vibration Frequency Roller Spin
    3.288 cpm

Overview

Mfr description
ZT112400 HD T-U BLK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text