Motion
MS12Y SINGLE LIP SEAL KIT

REXNORD INC
MS12Y SINGLE LIP SEAL KIT

MS12Y SINGLE LIP SEAL KIT
Mi Item #00573143
MFR #MS12Y SINGLE LIP SEAL KIT
Price$1,222.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MS12Y SINGLE LIP SEAL KIT

MS12Y SINGLE LIP SEAL KIT
Mi Item #00573143
MFR #MS12Y SINGLE LIP SEAL KIT

Mfr description
MS12Y M SEAL KIT
  • M Spring Loaded Heavy Contact Seal Kit for Spherical Roller Bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,222.49/each

Specifications

Dimensions

  • Size Code
    12
  • Weight
    0.80 lbs

Details

  • Country of Origin
    United States of America
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Product Type
    Bearing Seals
  • Series
    M
  • UPC_NO
    698210683306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)