Motion
MT32104 1 1/4 TAKEUP ROLLER BRG

REXNORD INC
MT32104 1 1/4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-1/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573147
MFR #MT32104 1 1/4 TAKEUP ROLLER BRG
Price$3,642.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MT32104 1 1/4 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 1-1/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573147
MFR #MT32104 1 1/4 TAKEUP ROLLER BRG

Mfr description
MT32104 HD T-U BLK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,642.24/each

Specifications

Dimensions

  • Body Width
    2.1300 in, 54.10 mm
  • Bore Diameter
    1-1/4 in
  • Bore Length
    2.6900 in, 68.32 mm
  • Hole Diameter
    0.8800 in, 22.35 mm
  • Housing Dimensions
    2.1300 in, 54.10 mm
  • Housing Width
    2.1300 in, 54.10 mm
  • Inner Ring Width
    2.6900 in, 68.32 mm
  • Length Through Bore
    2.6900 in, 68.32 mm
  • Outside Diameter
    1.5320 in, 38.91 mm
  • Overall Height
    4.1250 in
  • Overall Length
    4.5600 in, 115.82 mm
  • Overall Width
    2.6900 in, 68.31 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Size Code
    3
  • Slot Spacing
    3.5000 in
  • Slot Width
    0.5300 in, 13.46 mm
  • Weight
    5.3 lbs

Details

  • Bearing Series
    ZT2000
  • Cage Material
    Engineered Polymer
  • Country of Origin
    Mexico
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    83849.2 N, 18850 lbf
  • End Cap Style
    DTC3
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MT32104
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3700 rpm
  • Maximum Speed
    3700 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    81402.82 N, 18300 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2104U
  • Seal Material
    Buna-N
  • Seal Type
    Contact/Lip
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Series
    ZT2000
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    81402.82 N, 18300 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210711993
  • Vibration Frequency Roller Spin
    2.54 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)