Motion
TB22424E

LINK-BELT
TB22424E

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 1-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573150
MFR #TB22424E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22424E

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 1-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573150
MFR #TB22424E

Mfr description
TB22424E T-U UNIT T-B22424E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Overall Width
    4.1250 in
  • Slot Spacing
    3.5000 in
  • Weight
    6.25 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TB22424E
  • Manufacturer Upc Number
    662327141721
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Spring Loaded Lip seal
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)