Motion
TB22432E 2 TAKEUP ROLLER BRG

LINK-BELT
TB22432E 2 TAKEUP ROLLER BRG

Take-Up Ball Bearing Unit - Side Mount, Ball Bearing, 2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573159
MFR #TB22432E 2 TAKEUP ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22432E 2 TAKEUP ROLLER BRG

Take-Up Ball Bearing Unit - Side Mount, Ball Bearing, 2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573159
MFR #TB22432E 2 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB22432E T-U UNIT T-B22432E

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
    2 in
  • Slot Spacing
    4.0000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Country of Origin
    US
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.7500 in
  • Manufacturer Catalog Number
    TB22432E
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662327141820
  • UPC_NO
    662327141820
  • Weight
    9.7 lbs
  • Housing Construction
    Solid
  • Lubrication
    Relubricatable
  • Housing Type
    Top Angle Takeup
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Locking Type
    Set Screw
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text