Specifications
Dimensions
- Body Width2.5000 in, 63.50 mm
- Bore Diameter2-3/16 in
- Bore Length3.3100 in, 84.07 mm
- Hole Diameter0.8100 in, 20.57 mm
- Housing Dimensions2.5000 in, 63.50 mm
- Housing Width2.5000 in, 63.50 mm
- Inner Ring Width3.3100 in, 84.07 mm
- Length Through Bore3.3100 in, 84.07 mm
- Overall Height5.2500 in, 133.34 mm
- Overall Length7.1300 in, 181.10 mm
- Overall Width5.2500 in
- Shaft Diameter2.1875 in, 55.56 mm
- Size CodeB436
- Slot Spacing4.5000 in
- Slot Width0.8100 in, 20.57 mm
- Take Up Frame SizeB436
- Tap Thread Size1/8 NPT
- Weight14.75 lbs
Details
- Bearing MaterialSteel
- Bearing SeriesTB22400
- Bore TypeCylindrical
- Cage MaterialSteel
- Country of OriginMexico
- Dynamic Load Capacity144.567 kN, 32500 lbf
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPOWDER COATED
- Grease TypeLithium Complex NLGI 2 Grease
- Harmonization Code8483204080
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricationRelubricatable
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberTB22435E
- Manufacturer Upc Number662327141851
- MaterialCast Iron
- Max Operating Temperature107 °C, 225 °F
- Max Rpm1950 rpm
- Maximum Speed1950 rpm
- Maximum Temperature107 °C, 225 °F
- Mounting TypeWide-Slot Take-up
- Operating Temperature Range107 °C, 225 °F
- Product TypeTake-Up Roller Bearing Units
- Radial Dynamic Load Capacity144.567 kN, 32500 lbf
- Radial Static Load Capacity197501.1 N, 44400 lbs
- RelubricatableTrue
- Replacement BearingB435L
- Retainer TypeSteel
- Seal MaterialBUNA
- Seal TypeSpring Loaded Lip seal
- Sealing TypeHeavy Contact Seal
- Self AligningTrue
- Shaft AttachmentSingle Set Collar
- Static Load Capacity197499 N, 44400 lbf
- Type Of BearingSpherical Roller
- Unit TypeSide Mount
- UPC_NO662327141851
- Vibration Frequency Roller Spin0.0606 Hz
Overview
Mfr description
TB22435E T-U UNIT T-B22435E