Specifications
Dimensions
- Bore Diameter2-1/4 in
- Bore Length3.3200 in, 84.32 mm
- Hole Diameter1.3800 in, 35.10 mm
- Housing Dimensions2.5000 in, 63.50 mm
- Housing Width2.5000 in, 63.50 mm
- Inner Ring Width3.3200 in, 84.32 mm
- Insert Outer Diameter2.6200 in, 66.54 mm
- Length Through Bore3.3200 in, 84.32 mm
- Outside Diameter2.6200 in, 66.54 mm
- Overall Height5.2500 in
- Overall Length7.1300 in, 181.10 mm
- Overall Width3.3200 in, 84.31 mm
- Shaft Diameter2.2500 in, 57.14 mm
- Size Code7
- Slot Spacing4.5000 in
- Slot Width0.8100 in, 20.57 mm
- Take Up Frame Size7
- Tap Thread Size1/8 NPT
- Weight13.4 lbs
Details
- Bearing SeriesZT2000
- Cage MaterialEngineered Polymer
- Country of OriginMexico
- Duty TypeNormal Duty
- Dynamic Load Capacity161781.6 N, 36370 lbf
- End Cap StyleDTC7
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Grease TypeLithium Complex NLGI 2 Grease
- Harmonization Code8483204080
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricationRelubricatable
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMT72204
- MaterialCast Iron
- Max Operating Temperature107 °C, 225 °F
- Max Rpm2200 rpm
- Maximum Speed2200 rpm
- Maximum Temperature107 °C, 225 °F
- Mounting TypeWide-Slot Take-up
- Operating Temperature Range107 °C, 225 °F
- Product TypeTake-Up Roller Bearing Units
- Radial Dynamic Load Capacity27200 lbf
- Radial Static Load Capacity197501.1 N, 44400 lbs
- RelubricatableTrue
- Replacement Bearing2204U
- Seal MaterialBuna-N
- Seal TypeContact/Lip
- Sealing TypeHeavy Contact Seal
- Self AligningTrue
- Sensor ReadyFalse
- SeriesZT2000
- Shaft AttachmentSet Screw
- Static Load Capacity197501.1 N, 44400 lbf
- Type Of BearingSpherical Roller
- Unit TypeSide Mount
- UPC_NO698210712044
- Vibration Frequency Roller Spin0.0606 Hz