Motion
TB22444E

LINK-BELT
TB22444E

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573173
MFR #TB22444E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22444E

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-3/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573173
MFR #TB22444E

Mfr description
TB22444E T-U UNIT T-B22444E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-3/4 in
  • Overall Width
    6.6875 in
  • Slot Spacing
    5.9370 in
  • Weight
    29.2 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TB22444E
  • Manufacturer Upc Number
    662327726034
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Spring Loaded Lip seal
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)