Motion
TB22455E

LINK-BELT
TB22455E

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573181
MFR #TB22455E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22455E

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573181
MFR #TB22455E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB22455E T-U UNIT T-B22455E

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    3-7/16 in
  • Slot Spacing
    6.8125 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Spring Loaded Lip seal
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    7.8125 in
  • Manufacturer Catalog Number
    TB22455E
  • Manufacturer Upc Number
    662327726041
  • Weight
    43.5 lbs
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text