Specifications
Dimensions
- Bore Diameter3-1/2 in
- Overall Width7.8125 in
- Slot Spacing6.8125 in
- Weight38.75 lbs
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberTB22456E
- Manufacturer Upc Number662327726058
- Product TypeTake-Up Roller Bearing Units
- Seal TypeSpring Loaded Lip seal
- Type Of BearingSpherical Roller
- Unit TypeSide Mount