Motion
MT112400

REXNORD INC
MT112400

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573189
MFR #MT112400
Price$15,367.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MT112400

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573189
MFR #MT112400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,367.66/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Overall Height
    9.4375 in
  • Slot Spacing
    8.6250 in
  • Weight
    67 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MT112400
  • Max Rpm
    1200 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    118000 lbf
  • Seal Type
    Contact/Lip
  • Series
    ZT2000
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210712150

Overview

Mfr description
MT112400 HD T-U BLK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text