Motion
WSTU-E-106R     TYPE E-XTRA

DODGE
WSTU-E-106R TYPE E-XTRA

Take-up Ball Bearing Unit - Top Angle, 1-3/8 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00573190
MFR #WSTU-E-106R TYPE E-XTRA
Price$629.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-E-106R TYPE E-XTRA

Take-up Ball Bearing Unit - Top Angle, 1-3/8 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00573190
MFR #WSTU-E-106R TYPE E-XTRA

Mfr description
WSTUE106R TAKE-UP BRG 023076
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.38/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bore Length
    3 in
  • Inner Ring Width
    3.0000 in, 76.20 mm
  • Length Through Bore
    3.0000 in, 76.20 mm
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Take Up Frame Size
    CP-308
  • Weight
    8.01 lbs, 3.633 kg

Details

  • Compatible Frame Number
    CP-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    24465.219 N, 5500 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023076
  • Material
    023076
  • Max Rpm
    3820 rpm
  • Maximum Speed
    3820 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Series
    WSTU
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    115653.762 N, 26000 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475697304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)