Motion
WSTU-E-107R     TYPE E-XTRA

DODGE
WSTU-E-107R TYPE E-XTRA

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 1-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573195
MFR #WSTU-E-107R TYPE E-XTRA
Price$629.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-E-107R TYPE E-XTRA

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 1-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573195
MFR #WSTU-E-107R TYPE E-XTRA

Mfr description
WSTUE107R TAKE-UP BRG 023077
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.38/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Bore Length
    3 in
  • Inner Ring Width
    3.0000 in, 76.20 mm
  • Length Through Bore
    3.0000 in, 76.20 mm
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Size Code
    308
  • Take Up Frame Size
    CP-308
  • Weight
    7 lbs, 3.18 kg
  • Weight - Imperial
    7.020

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type E
  • Compatible Frame Number
    CP-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    24465.219 N, 5500 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023077
  • Material
    023077
  • Max Rpm
    3820 rpm
  • Maximum Speed
    3820 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Series
    WSTU
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    115653.762 N, 26000 lbf
  • Type
    Type E-XTRA Bearing
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475698301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)