Motion
TUE920X 1 1/2

BROWNING
TUE920X 1 1/2

Roller Bearing Take-Up Unit - Side Mount, Tapered Roller, 1-1/2 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00573198
MFR #TUE920X 1 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TUE920X 1 1/2

Roller Bearing Take-Up Unit - Side Mount, Tapered Roller, 1-1/2 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00573198
MFR #TUE920X 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Overall Height
    4.7500 in
  • Overall Width
    3.3750 in
  • Slot Spacing
    4.0000 in
  • Weight
    10.52 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    12-16.5T1000D, 18-22.5T1000D, 24-28.5T1000D
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Double Set Screw Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TUE920X 1 1/2
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    6140 lbf
  • Seal Type
    Contact/Lip
  • Series
    TUE920
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount

Overview

Mfr description
TUE920 X 1-1/2 TAKE UP BRG
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text